Design: Multi-layer pressed fleece in special grain-resin bond on a fibreglass pad. High residue removal and good service life with good surface quality. Standard bore 22.23 mm.
Application: For use in surface grinding with variable speed angle grinders. Especially suited for working on large, stainless steel surfaces. Optimum cutting speed 35 m/s.