PFERD

PFERD COMBIDISC sanding sheet Forte 50mm K60

  • ERIKS:23428751
  • Manufacturer:4007220266137
Image 1
COMBIDISC®-sanding sheet, CD aluminium oxide A-FORTE, Ø 50 mm

CD
Design: Resin-bonded aluminium oxide grain (A-FORTE) on tear-resistant, thick, fabric backing, evenly and slightly loose. With very good grit friction and long life, high service life and residue removal.

Application: Suitable for universal sanding work on metals and other materials.
Save to list

€1.43/ pieceexcl. VAT

€1.73incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
50 mm
Granulation
P60
Lining material
Aluminium oxide