Products
Brands
About Eriks
Customer service
BE - English
Home
Abrasive disc: CD, aluminium o...
Abrasive disc: CD, aluminium oxide A-FORTE
Abrasive: Aluminium oxide A-Forte - Suitable for general use on metals with high abrasive performance and long tool life.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Diameter disc [mm]
50
1
75
2
Granulation
P120
1
P60
1
P80
1
Log in to see your specific pricing.
Log in
4
of
Abrasive disc: CD, aluminium oxide A-FORTE
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
COMBIDISC sanding sheet Forte 75mm K80
€2.01
/
piece
COMBIDISC sanding sheet Forte 75mm K120
€2.01
/
piece
COMBIDISC sanding sheet Forte 75mm K60
€2.01
/
piece
COMBIDISC sanding sheet Forte 50mm K60
€1.43
/
piece
Log in