PFERD

PFERD Abrasive sleeve holders conical shaft Ø 6mm 20x63mm

  • ERIKS:23872890
  • Manufacturer:4007220147078
Image 1
Rubber bodies for abrasive sleeves, conical

Design: Slotted rubber bodies with 6 mm clamp shaft.

Save to list

€17.72/ pieceexcl. VAT

€21.44incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Pin connection
6 mm
Length of connection
37 mm