Products
Brands
About Eriks
Customer service
BE - English
Home
Conical grinding sleeve holder...
Conical grinding sleeve holder type GK
Design: Slotted rubber bodies with 6-mm clamp shank.
Application: For mounting abrasive sleeves (Order No. 8386, 8387 and 8389).
Log in to see your specific pricing.
Log in
Show in stock only
Pin connection [mm]
6
1
Log in to see your specific pricing.
Log in
1
of
Conical grinding sleeve holder type GK
Product
Pin connection [mm]
Available
Price
excl. VAT
Product
Pin connection [mm]
Available
Price
excl. VAT
Abrasive sleeve holders conical shaft Ø 6mm 20x63mm
6
€17.72
/
piece
Log in