PFERD

PFERD Abrasive cap holder form L 11x25x6mm

  • ERIKS:23428898
  • Manufacturer:4007220147290
Image 1
POLICAP grinding cap support

Design: Slotted rubber bodies with 3 mm or 6 mm shaft. When removing and refitting the abrasive cap a slight right turn should be made. Changing is easier when the abrasive cap is clamped in the drive machine. Abrasive caps perform best at cutting speeds of 10–20 m/s.

Application: To accommodate moulded, seamless abrasive caps. Centrifugal force holds the caps in place during working.

Note: The maximum peripheral speed is 25 m/s. The specified maximum speed should not be exceeded for safety reasons.



KEL, 11 x 25 mm. Maximum 40000 rpmn-1.

Save to list

€8.00/ pieceexcl. VAT

€9.68incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
11 mm
Width
25 mm
Pin connection
6 mm