Products
Brands
About Eriks
Customer service
BE - English
Home
PCT form L grinding shield hol...
PCT form L grinding shield holder: 11 x 25 x 6 mm
Abrasive cap holder, shape L, 11 x 25 mm
Application tip for abrasive caps
?
Log in to see your specific pricing.
Log in
Show in stock only
Diameter [mm]
11
1
Width [mm]
25
1
Pin connection [mm]
6
1
Log in to see your specific pricing.
Log in
1
of
PCT form L grinding shield holder: 11 x 25 x 6 mm
Product
Diameter [mm]
Width [mm]
Pin connection [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Width [mm]
Pin connection [mm]
Available
Price
excl. VAT
Abrasive cap holder form L 11x25x6mm
11
25
6
€8.00
/
piece
Log in