PETZL

PETZL Anchor sling 60cm yellow

  • ERIKS:13217571
  • Manufacturer:3342540103436
Image 1
ST’ANNEAU is a lightweight alternative to classic slings, available in three lengths, with color coding for easy identification of length.

Product information
  • Lighter and more flexible than nylon slings
  • Very abrasion resistant
  • Width: 12 mm
  • Available in 3 color-coded sizes for easy identification: 24, 60 and 120 cm
Save to list

€6.18/ pieceexcl. VAT

€7.48incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PETZL