Products
Brands
About Eriks
Customer service
BE - English
Home
Webbing sling ANNEAU 22kN
Webbing sling ANNEAU 22kN
ST’ANNEAU is a lightweight alternative to classic slings, available in three lengths, with color coding for easy identification of length.
Product information
Lighter and more flexible than nylon slings
Very abrasion resistant
Width: 12 mm
Available in 3 color-coded sizes for easy identification: 24, 60 and 120 cm
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
4
of
Webbing sling ANNEAU 22kN
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Anchor sling 80cm blue
€7.41
/
piece
Anchor sling 60cm yellow
€6.18
/
piece
Anchor sling 150cm
€9.88
/
piece
Anchor sling 120cm green
€8.65
/
piece
Log in