

€99.00/ pieceexcl. VAT
€119.79incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PERMA |
Series | ULTRA |
Type | 116178 |
Drive mechanism | Electromechanical |
Container volume | 500 ml |
Lubricant | SF10 |
Operating temperature | from -40 to 60 °C |
Maximum length of feedlines | 20 m |