Fully automatic lubrication system ULTRA
perma ULTRAHigh pressure lubrication system with a wide temperature range and bluetooth communication.
Fully automatic, highly accurate dispensing, independent of temperature and counter pressure. With three cartridge sizes, pressure build-up to 50 bar and options of weekly and monthly time settings.
perma ULTRA is an extremely versatile and capable lubrication system suitable for a wide range of applications requiring high lubrication dosages.
It is applied where long lubrication pipes/lines (upto 20m) are necessary to ensure safe access to the lubrication point.
Your advantages:- Bluetooth functionality as standard
- Simple operation via perma CONNECT app
- Configure, control and maintain remotely
- 3 cartridge sizes: 500, 750 1000 cc
- Pressure build-up to 50 bar
- Grease line upto 20 m
- System operates reliably from -40 °C to +60 °C
- Remote mounting; wide remote installation options to improve workplace safety by installinng the systems at safe and easy-to-access locations
- LCD display with backlighting and push button operation
- IP67 / IP65
System suitable for lubricants up to NLGI 2