PERMA

PERMA ULTRA 500cm3 SF03 high temperature grease

  • ERIKS:14158733
Image 1
perma ULTRA

High pressure lubrication system with a wide temperature range and bluetooth communication.
Fully automatic, highly accurate dispensing, independent of temperature and counter pressure. With three cartridge sizes, pressure build-up to 50 bar and options of weekly and monthly time settings.

perma ULTRA is an extremely versatile and capable lubrication system suitable for a wide range of applications requiring high lubrication dosages.
It is applied where long lubrication pipes/lines (upto 20m) are necessary to ensure safe access to the lubrication point.

Your advantages:
  • Bluetooth functionality as standard
  • Simple operation via perma CONNECT app
  • Configure, control and maintain remotely
  • 3 cartridge sizes: 500, 750 1000 cc
  • Pressure build-up to 50 bar
  • Grease line upto 20 m
  • System operates reliably from -40 °C to +60 °C
  • Remote mounting; wide remote installation options to improve workplace safety by installinng the systems at safe and easy-to-access locations
  • LCD display with backlighting and push button operation
  • IP67 / IP65
System suitable for lubricants up to NLGI 2
Save to list

€170.82/ pieceexcl. VAT

€206.69incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PERMA
Series
ULTRA
Type
116172
Drive mechanism
Electromechanical
Container volume
500 ml
Lubricant
SF03
Operating temperature
from -40 to 60 °C
Maximum length of feedlines
20 m