PARKER

PARKER Hose Polystor, roll=7,5m, I.D. 6x8

  • ERIKS:10014483
Image 1
Application
  • spiraled hose and pneumatic, lubrication or compressed air pipes
  • oil and benzene resistant
Temperature range
-40 °C to +70 °C

Properties
polyamide (Nylon), PA12, blue

Connections
Rectupush push-in couplings
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PARKER
Hose material
Polyamide
Outer diameter
8 mm
Internal diameter
6 mm
Colour
Blue
Maximum working length
7.5 m
With couplers
No
Maximum operating pressure at 20 °C
19 bar