Products
Brands
About Eriks
Customer service
BE - English
Home
Hose Polystor, spiraled pneuma...
Hose Polystor, spiraled pneumatic hose in polyamide (PA)
Application
spiraled hose and pneumatic, lubrication or compressed air pipes
oil and benzene resistant
Temperature range
-40 °C to +70 °C
Properties
polyamide (Nylon), PA12, blue
Connections
Rectupush push-in couplings
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Outer diameter [mm]
8
1
Internal diameter [mm]
6
1
Colour
Blue
1
Maximum working length [m]
Maximum operating pressure at 20 °C [bar]
Log in to see your specific pricing.
Log in
1
of
Hose Polystor, spiraled pneumatic hose in polyamide (PA)
Product
Outer diameter [mm]
Internal diameter [mm]
Colour
Available
Price
excl. VAT
Product
Outer diameter [mm]
Internal diameter [mm]
Colour
Available
Price
excl. VAT
Hose Polystor, roll=7,5m, I.D. 6x8
8
6
Blue
Log in to view the price
Log in