PARKER

PARKER Flow switch Type: 8112 Series: ESW/EF7731111221 Water Material measuring tube: Borosilicate glass Measuring range: from 2 to 30 l/min Internal thread (BSPP) Glas filled nylon 1" (25)

  • ERIKS:12036137
Image 1
Image 2
Image 1
Image 2
Save to list

€868.00/ pieceexcl. VAT

€1,050.28incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PARKER
Series
ESW
Type
8112
Model
VA Float flowswitch
Mounting
Horizontal and vertical
Internal spring
Yes
Process connection
Internal thread (BSPP)
Size process connection
1" (25)
Calibration
Water
Accuracy
5.0 %
Measuring range
from 2 to 30
Measuring unit
l/min
Material of connection
Glas filled nylon
Housing material
Glas filled nylon
Material measuring tube
Borosilicate glass
Sealing
NBR
Float material
Acetal
Spring material
Stainless steel
Material float catcher
Glas filled nylon
With needle valve
No
Max. pressure
10 bar
Explosion-proof
No
Medium temperature
from 5 to 60 °C
DN
1" (25)
A
196 mm
B
40 mm
C
60 mm
E
20 mm
SW
42 mm