



| Product | Size process connection | Measuring range | Measuring unit | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Flow switch Type: 8112 Series: ESW/EF7731110221 Water Material measuring tube: Borosilicate glass Measuring range: from 1 to 15 l/min Internal thread (BSPP) Glas filled nylon 1" (25) | 1" (25) | from 1 to 15 | l/min | €821.50/piece | |
| Flow switch Type: 8112 Series: ESW/EF7731111221 Water Material measuring tube: Borosilicate glass Measuring range: from 2 to 30 l/min Internal thread (BSPP) Glas filled nylon 1" (25) | 1" (25) | from 2 to 30 | l/min | €868.00/piece | |
| Flow switch Type: 8112 Series: ESW/EF7731112221 Water Material measuring tube: Borosilicate glass Measuring range: from 4 to 50 l/min Internal thread (BSPP) Glas filled nylon 1" (25) | 1" (25) | from 4 to 50 | l/min | €893.50/piece | |
| Flow switch Type: 8112 Series: ESW/EF7731114221 Water Material measuring tube: Borosilicate glass Measuring range: from 10 to 150 l/min Internal thread (BSPP) Glas filled nylon 1" (25) | 1" (25) | from 10 to 150 | l/min | €892.00/piece |