PARKER

PARKER Flow switch Type: 8110 Series: ESL/EF7731114121 Oil Material measuring tube: Borosilicate glass Measuring range: from 10 to 150 l/min Internal thread (BSPP) Glas filled nylon 1" (25)

  • ERIKS:13461233
Image 1
Image 2
Image 1
Image 2
Save to list

€907.50/ pieceexcl. VAT

€1,098.08incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PARKER
Series
ESL
Type
8110
Model
VA Float flowswitch
Mounting
Horizontal and vertical
Internal spring
Yes
Process connection
Internal thread (BSPP)
Size process connection
1" (25)
Calibration
Oil
Accuracy
5.0 %
Measuring range
from 10 to 150
Measuring unit
l/min
Material of connection
Glas filled nylon
Housing material
Glas filled nylon
Material measuring tube
Borosilicate glass
Sealing
NBR
Float material
Acetal
Spring material
Stainless steel
Material float catcher
Borosilicate glass
Number of contacts
1
Contact type
Reedcontact
Switching power
300V / 2,5 A / 100 W (res) 70 W (ind)
Electrical connection
Plug EN 175301-803 type A
With needle valve
No
Max. pressure
10 bar
Explosion-proof
No
Medium temperature
from 5 to 80 °C
Ambient temperature
from -5 to 80 °C
DN
1" (25)
A
196 mm
B
40 mm
C
60 mm
E
20 mm
SW
42 mm