



| Product | Size process connection | Measuring range | Measuring unit | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Flow switch Type: 8110 Series: ESL/EF7731112121 Oil Material measuring tube: Borosilicate glass Measuring range: from 4 to 50 l/min Internal thread (BSPP) Glas filled nylon 1" (25) | 1" (25) | from 4 to 50 | l/min | €907.50/piece | |
| Flow switch Type: 8110 Series: ESL/EF7731111121 Oil Material measuring tube: Borosilicate glass Measuring range: from 2 to 30 l/min Internal thread (BSPP) Glas filled nylon 1" (25) | 1" (25) | from 2 to 30 | l/min | €907.50/piece | |
| Flow switch Type: 8110 Series: ESL/EF7731114121 Oil Material measuring tube: Borosilicate glass Measuring range: from 10 to 150 l/min Internal thread (BSPP) Glas filled nylon 1" (25) | 1" (25) | from 10 to 150 | l/min | €907.50/piece | |
| Flow switch Type: 8110 Series: ESL/EF7731110121 Oil Material measuring tube: Borosilicate glass Measuring range: from 1 to 15 l/min Internal thread (BSPP) Glas filled nylon 1" (25) | 1" (25) | from 1 to 15 | l/min | €882.50/piece | |
| Flow switch Type: 8110 Series: ESL/EF7731113121 Oil Material measuring tube: Borosilicate glass Measuring range: from 5 to 100 l/min Internal thread (BSPP) Glas filled nylon 1" (25) | 1" (25) | from 5 to 100 | l/min | €907.50/piece |