

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PARKER |
Code digit | PR2850Q |
Filter element material | Multilayer fibreglass with coated mesh on the inflow side and stainless steel mesh on the outlet side |
Filter fineness | 10 µm |
Differential pressure | 150 L/min at 0,44 bar ΔP |
ß-ratio | 10 |
Min. Collapse Pressure tested to ISO2941 | >210 bar |
A | 47 mm |
B | 25,5 mm |
D | 47 mm |
E | 245 mm |