| Product | Code digit | Filter element material | Filter fineness [µm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Filter element 926698Q | 926698Q | Multilayer fibreglass with coated mesh on both sides | Not available in the webshop | ||
| Filter element 943800Q | 943800Q | Multilayer fibreglass with coated mesh on both sides | 20 | Not available in the webshop | |
| Filter element 943721Q | 943721Q | Multilayer fibreglass with coated mesh on both sides | 10 | Not available in the webshop | |
| Filter element 943803Q | 943803Q | Multilayer fibreglass with coated mesh on both sides | 10 | Not available in the webshop | |
| Filter element PR2850Q | PR2850Q | Multilayer fibreglass with coated mesh on the inflow side and stainless steel mesh on the outlet side | 10 | Not available in the webshop |