

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PARKER |
Code digit | 943800Q |
Filter element material | Multilayer fibreglass with coated mesh on both sides |
Filter fineness | 20 µm |
Differential pressure | 70 L/min at 0,4 bar ΔP |
ß-ratio | 20 |
Min. Collapse Pressure tested to ISO2941 | >10 bar |
Material sealing | FKM |
A | 70 mm |
B | 35 mm |
C | 35 mm |
D | 70 mm |
E | 85 mm |