

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PARKER |
Code digit | 943721Q |
Filter element material | Multilayer fibreglass with coated mesh on both sides |
Filter fineness | 10 µm |
Differential pressure | 300 L/min at 0,38 bar ΔP |
ß-ratio | 10 |
Min. Collapse Pressure tested to ISO2941 | >10 bar |
Material sealing | FKM |
A | 99 mm |
C | 40,5 mm |
D | 99 mm |
E | 216 mm |