

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PARKER |
Code digit | 926698Q |
Filter element material | Multilayer fibreglass with coated mesh on both sides |
Differential pressure | 350 L/min at 0,38 bar ΔP |
Min. Collapse Pressure tested to ISO2941 | >20 bar |
Material sealing | FKM |
A | 80,0 mm |
B | 43,2 mm |
D | 80,0 mm |
E | 328 mm |