




€1,759.20/ pieceexcl. VAT
€2,128.63incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | Hydrocontrol VFR |
Type | 2621 |
Housing material | Bronze |
Material quality | CC491K |
Nominal inner diameter | DN65 |
Connection | Flange |
Pressure rating | PN16 |
Type of control gear | Static |
Control range | from 1900 to 98000 l/h |
Application | CH water |
Kvs value | 98 m³/h |
Kv value | from 1.9 to 98 m³/h |
With measuring nipples | Yes |
Sealing | PTFE |
Material disc | CC491K |
Spindle material | Stainless steel |
Material bonnet | CC491K |
Nipple material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
With position indicator | Yes |