



| Product | Nominal inner diameter | Pressure rating | Control range [l/h] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Regulating valve Series: Hydrocontrol VFR Type: 2621 Static Bronze/PTFE Kvs value: 404.3m³/h PN16 Flange DN150 | DN150 | PN16 | from 5200 to 404300 | €8,208.00/piece | |
| Regulating valve Series: Hydrocontrol VFR Type: 2621 Static Bronze/PTFE Kvs value: 201m³/h PN16 Flange DN100 | DN100 | PN16 | from 3400 to 201000 | €2,733.60/piece | |
| Regulating valve Series: Hydrocontrol VFR Type: 2621 Static Bronze/PTFE Kvs value: 36m³/h PN16 Flange DN50 | DN50 | PN16 | from 3290 to 36000 | €1,328.80/piece | |
| Regulating valve Series: Hydrocontrol VFR Type: 2621 Static Bronze/PTFE Kvs value: 98m³/h PN16 Flange DN65 | DN65 | PN16 | from 1900 to 98000 | €1,759.20/piece | |
| Regulating valve Series: Hydrocontrol VFR Type: 2621 Static Bronze/PTFE Kvs value: 122.2m³/h PN16 Flange DN80 | DN80 | PN16 | from 2300 to 122200 | €2,033.60/piece | |
| Regulating valve Series: Hydrocontrol VFR Type: 2621 Static Bronze/PTFE Kvs value: 814.5m³/h PN16 Flange DN200 | DN200 | PN16 | from 48900 to 814500 | €19,104.00/piece | |
| Regulating valve Series: Hydrocontrol VFR Type: 2621 Static Bronze/PTFE Kvs value: 293m³/h PN16 Flange DN125 | DN125 | PN16 | from 5500 to 293000 | €7,304.00/piece |