




€8,208.00/ pieceexcl. VAT
€9,931.68incl. VAT
4 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | Hydrocontrol VFR |
Type | 2621 |
Housing material | Bronze |
Material quality | CC491K |
Nominal inner diameter | DN150 |
Connection | Flange |
Pressure rating | PN16 |
Type of control gear | Static |
Control range | from 5200 to 404300 l/h |
Application | CH water |
Kvs value | 404.3 m³/h |
Kv value | from 5.2 to 404.3 m³/h |
With measuring nipples | Yes |
Sealing | PTFE |
Material disc | CC491K |
Spindle material | Stainless steel |
Material bonnet | CC491K |
Nipple material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
With position indicator | Yes |