




1.494,90 €/ pieceexcl. VAT
1.808,83 €incl. VAT
4 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | Hydrocontrol VFR |
Type | 2621 |
Housing material | Bronze |
Material quality | CC491K |
Nominal inner diameter | DN50 |
Connection | Flange |
Pressure rating | PN16 |
Type of control gear | Static |
Control range | from 3290 to 36000 l/h |
Application | CH water |
Kvs value | 36 m³/h |
Kv value | from 3.29 to 36 m³/h |
With measuring nipples | Yes |
Sealing | PTFE |
Material disc | CC491K |
Spindle material | Stainless steel |
Material bonnet | CC491K |
Nipple material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
With position indicator | Yes |