

€20.05/ pieceexcl. VAT
€24.26incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Super XE-Power PRO |
Type | XPA |
Height | 10 mm |
Width (top) | 13 mm |
Effective length (ISO) | 1082 mm |
Reference length (ISO) | 1082 mm |
Material | EPDM-rubber |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | Yes |
Double V-profile model | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -40 to 120 °C |
Minimum disc diameter | 71 mm |
DIN standard | DIN 7753 |
€25.79/ pieceexcl. VAT
€31.21incl. VAT
23 In stock - Estimated delivery date 10/11/2026