OPTIBELT

V-belt Super XE-Power Pro raw edge moulded notch narrow section XPA

Optibelt SUPER XE-POWER PRO M=S
High performance V-belts – raw edged, moulded cogged

The new optibelt SUPER XE-POWER PRO M=S is one of the most efficient drive belts on the market. The innovative design opens up new freedom in the design of non-positive drives, even on the smallest pulley diameters, in extreme temperature ranges and at the highest speeds

Advantages:
  • Fit for back idlers
  • M=S Set Constant - can be used in sets without further measurement
  • +20% power compared to optibelt SUPER X-POWER M=S
  • Temperature range -40°C to +120°C
  • Very quiet running even at very high torque levels
  • Maintenance free
Image 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
76 of V-belt Super XE-Power Pro raw edge moulded notch narrow section XPA
ProductEffective length (ISO) [mm]Reference length (ISO) [mm]AvailablePriceexcl. VAT