

€372.34/ pieceexcl. VAT
€450.53incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-085 |
Series | HTD TB |
Type | 14M-085 |
Material | Grey cast iron |
Number of teeth | 64 |
Pitch | 14 mm |
Belt width | 85 mm |
Bore type | Tapered bore |
Maximum bore | 100 mm |
Pitch circle diameter | 285.21 mm |
Total width | 102 mm |
Taper Lock | 3525 |
Model | 9WF |
Weight | 23 kg |
€306.83/ pieceexcl. VAT
€371.26incl. VAT
1 In stock - Estimated delivery date 10/11/2026