

€306.83/ pieceexcl. VAT
€371.26incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD TL |
Type | 14M-085 |
Series | HTD TL |
Type | 14M-085 |
Material | Grey cast iron |
Number of teeth | 64 |
Pitch | 14 mm |
Belt width | 85 mm |
Bore type | Tapered bore |
Maximum bore | 100 mm |
Outside diameter | 282.41 mm |
Pitch circle diameter | 285.21 mm |
Flange diameter | 296 mm |
Total width | 102 mm |
Taper Lock | 3525 |
Model | 7F |
Weight | 23 kg |
F | 102 mm |
K | 18.5 mm |
M | 18.5 mm |
A | 296 mm |
L | 65 mm |
J | 240 mm |