

€55.56/ pieceexcl. VAT
€67.23incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-050 |
Series | HTD PB |
Type | 8M-050 |
Material | Grey cast iron |
Number of teeth | 48 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Pilot bore |
Pitch circle diameter | 122.23 mm |
Total width | 70 mm |
Model | 6F |
Weight | 45 kg |
€40.86/ pieceexcl. VAT
€49.44incl. VAT
1 In stock - Estimated delivery date 09/11/2026