

€40.86/ pieceexcl. VAT
€49.44incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD PB |
Type | 8M-050 |
Series | HTD PB |
Type | 8M-050 |
Number of teeth | 48 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Pilot bore |