

€6.67/ pieceexcl. VAT
€8.07incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 3M-015 |
Series | HTD PB |
Type | 3M-015 |
Material | Aluminium |
Number of teeth | 40 |
Pitch | 3 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
Pitch circle diameter | 38.2 mm |
Total width | 30 mm |
Model | 6F |
Weight | 0.075 kg |
€5.85/ pieceexcl. VAT
€7.08incl. VAT
Estimated delivery date - 23/11/2026