

€5.85/ pieceexcl. VAT
€7.08incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD PB |
Type | 3M-015 |
Series | HTD PB |
Type | 3M-015 |
Material | Aluminium |
Number of teeth | 40 |
Pitch | 3 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
De | 37.44 mm |
Dp | 38.2 mm |
Df | 42 mm |
Flange diameter | 42 mm |
Model | 1F |
Weight | 0.08 kg |
Dm | 28 mm |
F | 20 mm |
L | 30 mm |
d | 6 mm |