

€117.90/ pieceexcl. VAT
€142.66incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-040 |
Series | HTD PB |
Type | 14M-040 |
Material | Grey cast iron |
Number of teeth | 40 |
Pitch | 14 mm |
Belt width | 40 mm |
Bore type | Pilot bore |
Pitch circle diameter | 178.25 mm |
Total width | 69 mm |
Model | 6F |
Weight | 70 kg |
€82.11/ pieceexcl. VAT
€99.35incl. VAT
Estimated delivery date - 23/11/2026