

€82.11/ pieceexcl. VAT
€99.35incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | HTD PB |
Type | 14M-040 |
Series | HTD PB |
Type | 14M-040 |
Number of teeth | 40 |
Pitch | 14 mm |
Belt width | 40 mm |
Bore type | Pilot bore |