

€186.20/ pieceexcl. VAT
€225.30incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-115 |
Series | HTD TB |
Type | 14M-115 |
Material | Grey cast iron |
Number of teeth | 38 |
Pitch | 14 mm |
Belt width | 115 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 169.34 mm |
Total width | 133 mm |
Taper Lock | 3020 |
Model | 4F |
Weight | 8.4 kg |
€114.31/ pieceexcl. VAT
€138.32incl. VAT
Estimated delivery date - 23/11/2026