

€114.31/ pieceexcl. VAT
€138.32incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD TB |
Type | 14M-115 |
Series | HTD TB |
Type | 14M-115 |
Material | Steel |
Number of teeth | 38 |
Pitch | 14 mm |
Belt width | 115 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Taper Lock | 3020 |