

€151.70/ pieceexcl. VAT
€183.56incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-085 |
Series | HTD TB |
Type | 14M-085 |
Material | Grey cast iron |
Number of teeth | 36 |
Pitch | 14 mm |
Belt width | 85 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 160.43 mm |
Total width | 102 mm |
Taper Lock | 3020 |
Model | 4F |
Weight | 5.8 kg |
€88.07/ pieceexcl. VAT
€106.56incl. VAT
3 In stock - Estimated delivery date 10/11/2026