

€88.07/ pieceexcl. VAT
€106.56incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD TL |
Type | 14M-085 |
Series | HTD TL |
Type | 14M-085 |
Material | Grey cast iron |
Number of teeth | 36 |
Pitch | 14 mm |
Belt width | 85 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 160.43 mm |
Outside diameter | 157.68 mm |
Flange diameter | 168 mm |
Total width | 102 mm |
Taper Lock | 3020 |
Model | 6F |
Weight | 5.7 kg |
F | 102 mm |
K | 25.5 mm |
M | 25.5 mm |
A | 168 mm |
L | 51 mm |
J | 125 mm |