

€197.52/ pieceexcl. VAT
€239.00incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-170 |
Series | HTD PB |
Type | 14M-170 |
Material | Grey cast iron |
Number of teeth | 30 |
Pitch | 14 mm |
Belt width | 170 mm |
Bore type | Pilot bore |
Pitch circle diameter | 133.69 mm |
Total width | 202 mm |
Model | 6F |
Weight | 15.6 kg |
€125.16/ pieceexcl. VAT
€151.44incl. VAT
Estimated delivery date - 23/11/2026