

€125.16/ pieceexcl. VAT
€151.44incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD PB |
Type | 14M-170 |
Series | HTD PB |
Type | 14M-170 |
Material | Steel |
Number of teeth | 30 |
Pitch | 14 mm |
Belt width | 170 mm |
Bore type | Pilot bore |