

€222.94/ pieceexcl. VAT
€269.76incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-036 |
Series | Delta Chain TB |
Type | 8MDC-036 |
Material | Grey cast iron |
Number of teeth | 80 |
Pitch | 8 mm |
Belt width | 36 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 203.72 mm |
Total width | 51 mm |
Taper Lock | 3020 |
Model | 2 |
Weight | 10 kg |
€310.37/ pieceexcl. VAT
€375.55incl. VAT
10 In stock - Estimated delivery date 10/11/2026