

€310.37/ pieceexcl. VAT
€375.55incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT TB |
Type | 8M-036 |
Series | Polychain® GT TB |
Type | 8M-036 |
Material | Grey cast iron |
Number of teeth | 80 |
Pitch | 8 mm |
Belt width | 36 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 203.72 mm |
Outside diameter | 202.12 mm |
Total width | 51 mm |
Taper Lock | 3020 |
Model | 2 |
Weight | 7.4 kg |
F | 45 mm |
L | 51 mm |