

€20.01/ pieceexcl. VAT
€24.21incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H150 |
Series | Classical TB |
Type | H150 |
Material | Steel |
Number of teeth | 18 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 38.1 mm |
Bore type | Tapered bore |
Maximum bore | 32 mm |
Pitch circle diameter | 72.77 mm |
Total width | 45 mm |
Taper Lock | 1210 |
Model | 5F |
Weight | 0.6 kg |
€9.70/ pieceexcl. VAT
€11.74incl. VAT
Estimated delivery date - 23/11/2026