

€9.70/ pieceexcl. VAT
€11.74incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Classical TB |
Type | H150 |
Series | Classical TB |
Type | H150 |
Material | Steel |
Number of teeth | 18 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 38.1 mm |
Bore type | Tapered bore |
Maximum bore | 32 mm |
Taper Lock | 1210 |