

€269.14/ pieceexcl. VAT
€325.66incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | XH-300 |
Pitch length | 1422.4 mm |
Pitch length | 56 in |
Width | 76.2 mm |
Pitch | 22.225 mm |
Pitch | 7/8 in |
Profile shape | Trapezoid |
Number of teeth | 64 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 11.2 mm |
Tooth Height | 6.35 mm |
€248.85/ pieceexcl. VAT
€301.11incl. VAT
Estimated delivery date - 24/11/2026