

€248.85/ pieceexcl. VAT
€301.11incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® |
Type | XH-300 |
Pitch length | 1422.4 mm |
Pitch length | 56 in |
Width | 76.2 mm |
Pitch | 22.225 mm |
Pitch | 7/8 in |
Profile shape | Trapezoid |
Number of teeth | 64 |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 80 °C |
Profile height | 11.4 mm |
Tooth Height | 6.35 mm |
Weight | 1.524 kg |