

€42.08/ pieceexcl. VAT
€50.92incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T5-140 |
Pitch | 5 mm |
Number of teeth | 17 |
Material | Aluminium |
da | 26.2 mm |
L | 140 mm |
Ln | 140 mm |
€11.99/ pieceexcl. VAT
€14.51incl. VAT
Estimated delivery date - 24/11/2026